Motion
A04800290500S

AS RAYMOND
A04800290500S

Conical Compression Spring - Stainless Steel Material, End Type - Squared and Not Ground, 0.4800 in OD, 0.5000 in Length, 0.0290 in Wire Size, 7.7000 lb/in Spring Rate
Mi Item #14151439
MFR #A04800290500S
Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
A04800290500S

Conical Compression Spring - Stainless Steel Material, End Type - Squared and Not Ground, 0.4800 in OD, 0.5000 in Length, 0.0290 in Wire Size, 7.7000 lb/in Spring Rate
Mi Item #14151439
MFR #A04800290500S

Mfr description
A04800290500S CONICAL COMP SPRING, SS MT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.67/each

Specifications

Dimensions

  • Free Length
    0.5000 in
  • Outside Diameter
    0.4800 in
  • Weight
    0.00004 lbs
  • Wire Size
    0.0290 in

Details

  • End Type
    Squared and Not Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    A04800290500S
  • Material
    Stainless Steel
  • Minimum Order Quantity
    10
  • OD Small End
    0.2180 in
  • Spring Rate
    7.7000 lb/in
  • Type Design
    Conical Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)