Motion
A04800350375S

AS RAYMOND
A04800350375S

Conical Compression Spring - Stainless Steel Material, End Type - Squared and Not Ground, 0.4800 in OD, 0.3750 in Length, 0.0350 in Wire Size, 20.9100 lb/in Spring Rate
MI ITEM #14151446
MFR #A04800350375S
List Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
A04800350375S

Conical Compression Spring - Stainless Steel Material, End Type - Squared and Not Ground, 0.4800 in OD, 0.3750 in Length, 0.0350 in Wire Size, 20.9100 lb/in Spring Rate
MI ITEM #14151446
MFR #A04800350375S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.67/each for your price

Overview

Mfr description
A04800350375S CONICAL COMP SPRING, SS MT

Specifications

  • Type Design
    Conical Compression Spring
  • End Type
    Squared and Not Ground
  • Material
    Stainless Steel
  • Outside Diameter
    0.4800 in
  • Free Length
    0.3750 in
  • Wire Size
    0.0350 in
  • Spring Rate
    20.9100 lb/in
  • OD Small End
    0.1870 in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    A04800350375S
  • Weight
    0.00006 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought