Motion
C00570060560M

AS RAYMOND
C00570060560M

Compression Spring - Music Wire Material, End Type - Not Ground, 0.0570 in OD, 0.5600 in Length, 0.0060 in Wire Size, 0.8000 lb/in Spring Rate
MI ITEM #14151542
MFR #C00570060560M
Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C00570060560M

Compression Spring - Music Wire Material, End Type - Not Ground, 0.0570 in OD, 0.5600 in Length, 0.0060 in Wire Size, 0.8000 lb/in Spring Rate
MI ITEM #14151542
MFR #C00570060560M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.88/each

Specifications

Dimensions

  • Free Length
    0.5600 in
  • Outside Diameter
    0.0570 in
  • Weight
    0.00004 lbs
  • Wire Size
    0.0060 in

Details

  • End Type
    Not Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C00570060560M
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    0.8000 lb/in
  • Type Design
    Compression Spring

Overview

Mfr description
C00570060560M COMP SPRING - MUSIC WIRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought