Motion
C00630100375S

AS RAYMOND
C00630100375S

Compression Spring - Stainless Steel - 302 Material, End Type - Not Ground, 0.0630 in OD, 0.3750 in Length, 0.0100 in Wire Size, 5.5978 lb/in Spring Rate
MI ITEM #14151606
MFR #C00630100375S
Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C00630100375S

Compression Spring - Stainless Steel - 302 Material, End Type - Not Ground, 0.0630 in OD, 0.3750 in Length, 0.0100 in Wire Size, 5.5978 lb/in Spring Rate
MI ITEM #14151606
MFR #C00630100375S

Mfr description
C00630100375S COMP SPRING - 302 SS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.17/each

Specifications

Dimensions

  • Free Length
    0.3750 in
  • Outside Diameter
    0.0630 in
  • Weight
    0.00004 lbs
  • Wire Size
    0.0100 in

Details

  • End Type
    Not Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C00630100375S
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    25
  • Spring Rate
    5.5978 lb/in
  • Type Design
    Compression Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)