Motion
C00880120120S

AS RAYMOND
C00880120120S

Compression Spring - Stainless Steel - 302 Material, End Type - Not Ground, 0.0880 in OD, 0.1200 in Length, 0.0120 in Wire Size, 20.4918 lb/in Spring Rate
MI ITEM #14151671
MFR #C00880120120S
Your Price$2.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C00880120120S

Compression Spring - Stainless Steel - 302 Material, End Type - Not Ground, 0.0880 in OD, 0.1200 in Length, 0.0120 in Wire Size, 20.4918 lb/in Spring Rate
MI ITEM #14151671
MFR #C00880120120S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.82/each(List $3.23)

Overview

Mfr description
C00880120120S COMP SPRING - 302 SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Not Ground
  • Material
    Stainless Steel - 302
  • Outside Diameter
    0.0880 in
  • Free Length
    0.1200 in
  • Wire Size
    0.0120 in
  • Spring Rate
    20.4918 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C00880120120S
  • Weight
    0.00006 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text