Motion
C01250140375S

AS RAYMOND
C01250140375S

Compression Spring - Stainless Steel - 302 Material, End Type - Not Ground, 0.1250 in OD, 0.3750 in Length, 0.0140 in Wire Size, 5.2063 lb/in Spring Rate
MI ITEM #14152112
MFR #C01250140375S
List Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C01250140375S

Compression Spring - Stainless Steel - 302 Material, End Type - Not Ground, 0.1250 in OD, 0.3750 in Length, 0.0140 in Wire Size, 5.2063 lb/in Spring Rate
MI ITEM #14152112
MFR #C01250140375S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.17/each for your price

Overview

Mfr description
C01250140375S COMP SPRING - 302 SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Not Ground
  • Material
    Stainless Steel - 302
  • Outside Diameter
    0.1250 in
  • Free Length
    0.3750 in
  • Wire Size
    0.0140 in
  • Spring Rate
    5.2063 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C01250140375S
  • Weight
    0.001 lbs
  • Minimum Order Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought