Motion
C01480231000X

AS RAYMOND
C01480231000X

Compression Spring - Stainless Steel - 316 Material, End Type - Ground, 0.1480 in OD, 1.0000 in Length, 0.0230 in Wire Size, 9.2463 lb/in Spring Rate
MI ITEM #14152388
MFR #C01480231000X
List Price$4.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C01480231000X

Compression Spring - Stainless Steel - 316 Material, End Type - Ground, 0.1480 in OD, 1.0000 in Length, 0.0230 in Wire Size, 9.2463 lb/in Spring Rate
MI ITEM #14152388
MFR #C01480231000X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.12/each for your price

Overview

Mfr description
C01480231000X COMP SPRING - 316 SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Stainless Steel - 316
  • Outside Diameter
    0.1480 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0230 in
  • Spring Rate
    9.2463 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C01480231000X
  • Weight
    0.00127 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought