Motion
C01800160250M

AS RAYMOND
C01800160250M

Compression Spring - Music Wire Material, End Type - Not Ground, 0.1800 in OD, 0.2500 in Length, 0.0160 in Wire Size, 8.9000 lb/in Spring Rate
MI ITEM #14152740
MFR #C01800160250M
List Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C01800160250M

Compression Spring - Music Wire Material, End Type - Not Ground, 0.1800 in OD, 0.2500 in Length, 0.0160 in Wire Size, 8.9000 lb/in Spring Rate
MI ITEM #14152740
MFR #C01800160250M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.58/each for your price

Overview

Mfr description
C01800160250M COMP SPRING - MUSIC WIRE

Specifications

  • Type Design
    Compression Spring
  • End Type
    Not Ground
  • Material
    Music Wire
  • Outside Diameter
    0.1800 in
  • Free Length
    0.2500 in
  • Wire Size
    0.0160 in
  • Spring Rate
    8.9000 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C01800160250M
  • Weight
    0.00019 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought