Motion
C01800180690S

AS RAYMOND
C01800180690S

Compression Spring - Stainless Steel - 302 Material, End Type - Not Ground, 0.1800 in OD, 0.6900 in Length, 0.0180 in Wire Size, 3.8318 lb/in Spring Rate
MI ITEM #14152789
MFR #C01800180690S
Price$3.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C01800180690S

Compression Spring - Stainless Steel - 302 Material, End Type - Not Ground, 0.1800 in OD, 0.6900 in Length, 0.0180 in Wire Size, 3.8318 lb/in Spring Rate
MI ITEM #14152789
MFR #C01800180690S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.01/each

Specifications

Dimensions

  • Free Length
    0.6900 in
  • Outside Diameter
    0.1800 in
  • Weight
    0.00049 lbs
  • Wire Size
    0.0180 in

Details

  • End Type
    Not Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C01800180690S
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    10
  • Spring Rate
    3.8318 lb/in
  • Type Design
    Compression Spring

Overview

Mfr description
C01800180690S COMP SPRING - 302 SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought