Motion
C01800291120S

AS RAYMOND
C01800291120S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.1800 in OD, 1.1200 in Length, 0.0290 in Wire Size, 13.9944 lb/in Spring Rate
MI ITEM #14152984
MFR #C01800291120S
Price$2.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C01800291120S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.1800 in OD, 1.1200 in Length, 0.0290 in Wire Size, 13.9944 lb/in Spring Rate
MI ITEM #14152984
MFR #C01800291120S

Mfr description
C01800291120S COMP SPRING - 302 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.41/each

Specifications

Dimensions

  • Free Length
    1.1200 in
  • Outside Diameter
    0.1800 in
  • Weight
    0.00233 lbs
  • Wire Size
    0.0290 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C01800291120S
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    10
  • Spring Rate
    13.9944 lb/in
  • Type Design
    Compression Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)