Motion
C01880101750S

AS RAYMOND
C01880101750S

Compression Spring - Stainless Steel - 302 Material, End Type - Not Ground, 0.1880 in OD, 1.7500 in Length, 0.0100 in Wire Size, 0.2324 lb/in Spring Rate
MI ITEM #14153100
MFR #C01880101750S
List Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C01880101750S

Compression Spring - Stainless Steel - 302 Material, End Type - Not Ground, 0.1880 in OD, 1.7500 in Length, 0.0100 in Wire Size, 0.2324 lb/in Spring Rate
MI ITEM #14153100
MFR #C01880101750S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.17/each for your price

Overview

Mfr description
C01880101750S COMP SPRING - 302 SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Not Ground
  • Material
    Stainless Steel - 302
  • Outside Diameter
    0.1880 in
  • Free Length
    1.7500 in
  • Wire Size
    0.0100 in
  • Spring Rate
    0.2324 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C01880101750S
  • Weight
    0.004 lbs
  • Minimum Order Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text