Motion
C02100220500S

AS RAYMOND
C02100220500S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.2100 in OD, 0.5000 in Length, 0.0220 in Wire Size, 8.9131 lb/in Spring Rate
Mi Item #14153415
MFR #C02100220500S
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C02100220500S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.2100 in OD, 0.5000 in Length, 0.0220 in Wire Size, 8.9131 lb/in Spring Rate
Mi Item #14153415
MFR #C02100220500S

Mfr description
C02100220500S COMP SPRING - 302 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.73/each

Specifications

Dimensions

  • Free Length
    0.5000 in
  • Outside Diameter
    0.2100 in
  • Weight
    0.00063 lbs
  • Wire Size
    0.0220 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C02100220500S
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    10
  • Spring Rate
    8.9131 lb/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)