Motion
C02400450880X

AS RAYMOND
C02400450880X

Compression Spring - Stainless Steel - 316 Material, End Type - Ground, 0.2400 in OD, 0.8800 in Length, 0.0450 in Wire Size, 64.5575 lb/in Spring Rate
Mi Item #14154151
MFR #C02400450880X
Price$3.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C02400450880X

Compression Spring - Stainless Steel - 316 Material, End Type - Ground, 0.2400 in OD, 0.8800 in Length, 0.0450 in Wire Size, 64.5575 lb/in Spring Rate
Mi Item #14154151
MFR #C02400450880X

Mfr description
C02400450880X COMP SPRING - 316 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.86/each

Specifications

Dimensions

  • Free Length
    0.8800 in
  • Outside Diameter
    0.2400 in
  • Weight
    0.00465 lbs
  • Wire Size
    0.0450 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C02400450880X
  • Material
    Stainless Steel - 316
  • Minimum Order Quantity
    10
  • Spring Rate
    64.5575 lb/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)