Motion
C02400452500S

AS RAYMOND
C02400452500S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.2400 in OD, 2.5000 in Length, 0.0450 in Wire Size, 21.1582 lb/in Spring Rate
MI ITEM #14154165
MFR #C02400452500S
List Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C02400452500S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.2400 in OD, 2.5000 in Length, 0.0450 in Wire Size, 21.1582 lb/in Spring Rate
MI ITEM #14154165
MFR #C02400452500S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.73/each for your price

Overview

Mfr description
C02400452500S COMP SPRING - 302 SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Stainless Steel - 302
  • Outside Diameter
    0.2400 in
  • Free Length
    2.5000 in
  • Wire Size
    0.0450 in
  • Spring Rate
    21.1582 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C02400452500S
  • Weight
    0.01208 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text