Motion
C03000400690M

AS RAYMOND
C03000400690M

Compression Spring - Music Wire Material, End Type - Ground, 0.3000 in OD, 0.6900 in Length, 0.0400 in Wire Size, 37.1000 lb/in Spring Rate
MI ITEM #14154592
MFR #C03000400690M
List Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C03000400690M

Compression Spring - Music Wire Material, End Type - Ground, 0.3000 in OD, 0.6900 in Length, 0.0400 in Wire Size, 37.1000 lb/in Spring Rate
MI ITEM #14154592
MFR #C03000400690M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.37/each for your price

Overview

Mfr description
C03000400690M COMP SPRING - MUSIC WIRE

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Music Wire
  • Outside Diameter
    0.3000 in
  • Free Length
    0.6900 in
  • Wire Size
    0.0400 in
  • Spring Rate
    37.1000 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C03000400690M
  • Weight
    0.00321 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought