Motion
C03600351120S

AS RAYMOND
C03600351120S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.3600 in OD, 1.1200 in Length, 0.0350 in Wire Size, 8.3300 lb/in Spring Rate
MI ITEM #14155182
MFR #C03600351120S
Your Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C03600351120S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.3600 in OD, 1.1200 in Length, 0.0350 in Wire Size, 8.3300 lb/in Spring Rate
MI ITEM #14155182
MFR #C03600351120S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.50/each(List $2.88)

Overview

Mfr description
C03600351120S COMP SPRING - 302 SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Stainless Steel - 302
  • Outside Diameter
    0.3600 in
  • Free Length
    1.1200 in
  • Wire Size
    0.0350 in
  • Spring Rate
    8.3300 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C03600351120S
  • Weight
    0.0033 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text