Motion
C03750321500S

AS RAYMOND
C03750321500S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.3750 in OD, 1.5000 in Length, 0.0320 in Wire Size, 2.9738 lb/in Spring Rate
Mi Item #14155657
MFR #C03750321500S
Price$9.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C03750321500S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.3750 in OD, 1.5000 in Length, 0.0320 in Wire Size, 2.9738 lb/in Spring Rate
Mi Item #14155657
MFR #C03750321500S

Mfr description
C03750321500S COMP SPRING - 302 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.44/each

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Outside Diameter
    0.3750 in
  • Weight
    0.06 lbs
  • Wire Size
    0.0320 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C03750321500S
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    25
  • Spring Rate
    2.9738 lb/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)