Motion
C03750350625M

AS RAYMOND
C03750350625M

Compression Spring - Music Wire Material, End Type - Ground, 0.3750 in OD, 0.6250 in Length, 0.0350 in Wire Size, 11.8700 lb/in Spring Rate
MI ITEM #14155672
MFR #C03750350625M
List Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C03750350625M

Compression Spring - Music Wire Material, End Type - Ground, 0.3750 in OD, 0.6250 in Length, 0.0350 in Wire Size, 11.8700 lb/in Spring Rate
MI ITEM #14155672
MFR #C03750350625M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.08/each for your price

Overview

Mfr description
C03750350625M COMP SPRING - MUSIC WIRE

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Music Wire
  • Outside Diameter
    0.3750 in
  • Free Length
    0.6250 in
  • Wire Size
    0.0350 in
  • Spring Rate
    11.8700 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C03750350625M
  • Weight
    0.06 lbs
  • Minimum Order Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text