Motion
C03900470940S

AS RAYMOND
C03900470940S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.3900 in OD, 0.9400 in Length, 0.0470 in Wire Size, 25.3232 lb/in Spring Rate
Mi Item #14155757
MFR #C03900470940S
Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C03900470940S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.3900 in OD, 0.9400 in Length, 0.0470 in Wire Size, 25.3232 lb/in Spring Rate
Mi Item #14155757
MFR #C03900470940S

Mfr description
C03900470940S COMP SPRING - 302 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.88/each

Specifications

Dimensions

  • Free Length
    0.9400 in
  • Outside Diameter
    0.3900 in
  • Weight
    0.0059 lbs
  • Wire Size
    0.0470 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C03900470940S
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    10
  • Spring Rate
    25.3232 lb/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)