Motion
C04800350500S

AS RAYMOND
C04800350500S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.4800 in OD, 0.5000 in Length, 0.0350 in Wire Size, 13.0781 lb/in Spring Rate
MI ITEM #14156118
MFR #C04800350500S
List Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C04800350500S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.4800 in OD, 0.5000 in Length, 0.0350 in Wire Size, 13.0781 lb/in Spring Rate
MI ITEM #14156118
MFR #C04800350500S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.93/each for your price

Overview

Mfr description
C04800350500S COMP SPRING - 302 SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Stainless Steel - 302
  • Outside Diameter
    0.4800 in
  • Free Length
    0.5000 in
  • Wire Size
    0.0350 in
  • Spring Rate
    13.0781 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C04800350500S
  • Weight
    0.00222 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought