Motion
C05400580750S

AS RAYMOND
C05400580750S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.5400 in OD, 0.7500 in Length, 0.0580 in Wire Size, 38.2347 lb/in Spring Rate
MI ITEM #14156618
MFR #C05400580750S
List Price$9.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C05400580750S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.5400 in OD, 0.7500 in Length, 0.0580 in Wire Size, 38.2347 lb/in Spring Rate
MI ITEM #14156618
MFR #C05400580750S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.44/each for your price

Overview

Mfr description
C05400580750S COMP SPRING - 302 SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Stainless Steel - 302
  • Outside Diameter
    0.5400 in
  • Free Length
    0.7500 in
  • Wire Size
    0.0580 in
  • Spring Rate
    38.2347 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C05400580750S
  • Weight
    0.04 lbs
  • Minimum Order Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought