Motion
C05630542000M

AS RAYMOND
C05630542000M

Compression Spring - Music Wire Material, End Type - Ground, 0.5630 in OD, 2.0000 in Length, 0.0540 in Wire Size, 8.7900 lb/in Spring Rate
MI ITEM #14156705
MFR #C05630542000M
List Price$8.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C05630542000M

Compression Spring - Music Wire Material, End Type - Ground, 0.5630 in OD, 2.0000 in Length, 0.0540 in Wire Size, 8.7900 lb/in Spring Rate
MI ITEM #14156705
MFR #C05630542000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.94/each for your price

Overview

Mfr description
C05630542000M COMP SPRING - MUSIC WIRE

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Music Wire
  • Outside Diameter
    0.5630 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0540 in
  • Spring Rate
    8.7900 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C05630542000M
  • Weight
    0.04 lbs
  • Minimum Order Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text