Motion
C07200591750S

AS RAYMOND
C07200591750S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.7200 in OD, 1.7500 in Length, 0.0590 in Wire Size, 10.5791 lb/in Spring Rate
Mi Item #14157274
MFR #C07200591750S
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C07200591750S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.7200 in OD, 1.7500 in Length, 0.0590 in Wire Size, 10.5791 lb/in Spring Rate
Mi Item #14157274
MFR #C07200591750S

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.65/each

Specifications

Dimensions

  • Free Length
    1.7500 in
  • Outside Diameter
    0.7200 in
  • Weight
    0.0159 lbs
  • Wire Size
    0.0590 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C07200591750S
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    10
  • Spring Rate
    10.5791 lb/in
  • Type Design
    Compression Spring
Help us improve this product

Overview

Mfr description
C07200591750S COMP SPRING - 302 SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought