Motion
C08500982750M

AS RAYMOND
C08500982750M

Compression Spring - Music Wire Material, End Type - Ground, 0.8500 in OD, 2.7500 in Length, 0.0980 in Wire Size, 31.1000 lb/in Spring Rate
Mi Item #14157796
MFR #C08500982750M
Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C08500982750M

Compression Spring - Music Wire Material, End Type - Ground, 0.8500 in OD, 2.7500 in Length, 0.0980 in Wire Size, 31.1000 lb/in Spring Rate
Mi Item #14157796
MFR #C08500982750M

Mfr description
C08500982750M COMP SPRING - MUSIC WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.64/each

Specifications

Dimensions

  • Free Length
    2.7500 in
  • Outside Diameter
    0.8500 in
  • Weight
    0.08081 lbs
  • Wire Size
    0.0980 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C08500982750M
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    31.1000 lb/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)