Motion
C09061053500S

AS RAYMOND
C09061053500S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.9060 in OD, 3.5000 in Length, 0.1050 in Wire Size, 24.2986 lb/in Spring Rate
MI ITEM #14157864
MFR #C09061053500S
List Price$24.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C09061053500S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.9060 in OD, 3.5000 in Length, 0.1050 in Wire Size, 24.2986 lb/in Spring Rate
MI ITEM #14157864
MFR #C09061053500S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.67/each for your price

Overview

Mfr description
C09061053500S COMP SPRING - 302 SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Stainless Steel - 302
  • Outside Diameter
    0.9060 in
  • Free Length
    3.5000 in
  • Wire Size
    0.1050 in
  • Spring Rate
    24.2986 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C09061053500S
  • Weight
    0.09975 lbs
  • Minimum Order Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought