Motion
C09750851250M

AS RAYMOND
C09750851250M

Compression Spring - Music Wire Material, End Type - Ground, 0.9750 in OD, 1.2500 in Length, 0.0850 in Wire Size, 35.1000 lb/in Spring Rate
MI ITEM #14158230
MFR #C09750851250M
Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C09750851250M

Compression Spring - Music Wire Material, End Type - Ground, 0.9750 in OD, 1.2500 in Length, 0.0850 in Wire Size, 35.1000 lb/in Spring Rate
MI ITEM #14158230
MFR #C09750851250M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.64/each

Specifications

Dimensions

  • Free Length
    1.2500 in
  • Outside Diameter
    0.9750 in
  • Weight
    0.03172 lbs
  • Wire Size
    0.0850 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C09750851250M
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    35.1000 lb/in
  • Type Design
    Compression Spring

Overview

Mfr description
C09750851250M COMP SPRING - MUSIC WIRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought