Motion
C09751622500X

AS RAYMOND
C09751622500X

Compression Spring - Stainless Steel - 316 Material, End Type - Ground, 0.9750 in OD, 2.5000 in Length, 0.1620 in Wire Size, 186.9252 lb/in Spring Rate
MI ITEM #14158379
MFR #C09751622500X
List Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C09751622500X

Compression Spring - Stainless Steel - 316 Material, End Type - Ground, 0.9750 in OD, 2.5000 in Length, 0.1620 in Wire Size, 186.9252 lb/in Spring Rate
MI ITEM #14158379
MFR #C09751622500X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.13/each for your price

Overview

Mfr description
C09751622500X COMP SPRING - 316 SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Stainless Steel - 316
  • Outside Diameter
    0.9750 in
  • Free Length
    2.5000 in
  • Wire Size
    0.1620 in
  • Spring Rate
    186.9252 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C09751622500X
  • Weight
    0.1794 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought