Motion
C10951124500S

AS RAYMOND
C10951124500S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 1.0950 in OD, 4.5000 in Length, 0.1120 in Wire Size, 17.6929 lb/in Spring Rate
MI ITEM #14158510
MFR #C10951124500S
Price$28.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C10951124500S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 1.0950 in OD, 4.5000 in Length, 0.1120 in Wire Size, 17.6929 lb/in Spring Rate
MI ITEM #14158510
MFR #C10951124500S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.53/each

Specifications

Dimensions

  • Free Length
    4.5000 in
  • Outside Diameter
    1.0950 in
  • Weight
    0.16 lbs
  • Wire Size
    0.1120 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C10951124500S
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    25
  • Spring Rate
    17.6929 lb/in
  • Type Design
    Compression Spring

Overview

Mfr description
C10951124500S COMP SPRING - 302 SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought