Motion
C11000852000X

AS RAYMOND
C11000852000X

Compression Spring - Stainless Steel - 316 Material, End Type - Ground, 1.1000 in OD, 2.0000 in Length, 0.0850 in Wire Size, 14.4942 lb/in Spring Rate
MI ITEM #14158584
MFR #C11000852000X
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C11000852000X

Compression Spring - Stainless Steel - 316 Material, End Type - Ground, 1.1000 in OD, 2.0000 in Length, 0.0850 in Wire Size, 14.4942 lb/in Spring Rate
MI ITEM #14158584
MFR #C11000852000X

Mfr description
C11000852000X COMP SPRING - 316 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.80/each

Specifications

Dimensions

  • Free Length
    2.0000 in
  • Outside Diameter
    1.1000 in
  • Weight
    0.06807 lbs
  • Wire Size
    0.0850 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C11000852000X
  • Material
    Stainless Steel - 316
  • Minimum Order Quantity
    10
  • Spring Rate
    14.4942 lb/in
  • Type Design
    Compression Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)