Motion
C12251482500X

AS RAYMOND
C12251482500X

Compression Spring - Stainless Steel - 316 Material, End Type - Ground, 1.2250 in OD, 2.5000 in Length, 0.1480 in Wire Size, 71.7213 lb/in Spring Rate
MI ITEM #14158973
MFR #C12251482500X
Price$16.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C12251482500X

Compression Spring - Stainless Steel - 316 Material, End Type - Ground, 1.2250 in OD, 2.5000 in Length, 0.1480 in Wire Size, 71.7213 lb/in Spring Rate
MI ITEM #14158973
MFR #C12251482500X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.94/each

Specifications

Dimensions

  • Free Length
    2.5000 in
  • Outside Diameter
    1.2250 in
  • Weight
    0.16465 lbs
  • Wire Size
    0.1480 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C12251482500X
  • Material
    Stainless Steel - 316
  • Minimum Order Quantity
    10
  • Spring Rate
    71.7213 lb/in
  • Type Design
    Compression Spring

Overview

Mfr description
C12251482500X COMP SPRING - 316 SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought