Motion
C14001773000M

AS RAYMOND
C14001773000M

Compression Spring - Music Wire Material, End Type - Ground, 1.4000 in OD, 3.0000 in Length, 0.1770 in Wire Size, 120.0000 lb/in Spring Rate
MI ITEM #14159076
MFR #C14001773000M
List Price$29.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C14001773000M

Compression Spring - Music Wire Material, End Type - Ground, 1.4000 in OD, 3.0000 in Length, 0.1770 in Wire Size, 120.0000 lb/in Spring Rate
MI ITEM #14159076
MFR #C14001773000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.54/each for your price

Overview

Mfr description
C14001773000M COMP SPRING - MUSIC WIRE

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Music Wire
  • Outside Diameter
    1.4000 in
  • Free Length
    3.0000 in
  • Wire Size
    0.1770 in
  • Spring Rate
    120.0000 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C14001773000M
  • Weight
    0.235 lbs
  • Minimum Order Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text