Motion
C16871923000S

AS RAYMOND
C16871923000S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 1.6870 in OD, 3.0000 in Length, 0.1920 in Wire Size, 87.9648 lb/in Spring Rate
MI ITEM #14159259
MFR #C16871923000S
List Price$20.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C16871923000S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 1.6870 in OD, 3.0000 in Length, 0.1920 in Wire Size, 87.9648 lb/in Spring Rate
MI ITEM #14159259
MFR #C16871923000S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.48/each for your price

Overview

Mfr description
C16871923000S COMP SPRING - 302 SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Stainless Steel - 302
  • Outside Diameter
    1.6870 in
  • Free Length
    3.0000 in
  • Wire Size
    0.1920 in
  • Spring Rate
    87.9648 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C16871923000S
  • Weight
    0.39516 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text