Motion
C19371774000M

AS RAYMOND
C19371774000M

Compression Spring - Music Wire Material, End Type - Ground, 1.9370 in OD, 4.0000 in Length, 0.1770 in Wire Size, 44.1000 lb/in Spring Rate
MI ITEM #14159309
MFR #C19371774000M
Your Price$10.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C19371774000M

Compression Spring - Music Wire Material, End Type - Ground, 1.9370 in OD, 4.0000 in Length, 0.1770 in Wire Size, 44.1000 lb/in Spring Rate
MI ITEM #14159309
MFR #C19371774000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.78/each(List $12.40)

Overview

Mfr description
C19371774000M COMP SPRING - MUSIC WIRE

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Music Wire
  • Outside Diameter
    1.9370 in
  • Free Length
    4.0000 in
  • Wire Size
    0.1770 in
  • Spring Rate
    44.1000 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C19371774000M
  • Weight
    0.41163 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text