Motion
CV03751750059

AS RAYMOND
CV03751750059

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 1.7500 in Length, 0.059 X 0.08 in Wire Size, 105.0000 lb/in Spring Rate
MI ITEM #14159390
MFR #CV03751750059
List Price$7.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
CV03751750059

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 1.7500 in Length, 0.059 X 0.08 in Wire Size, 105.0000 lb/in Spring Rate
MI ITEM #14159390
MFR #CV03751750059

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.22/each for your price

Overview

Mfr description
CV03751750059 HEAVY DUTY COMP SPRING

Specifications

  • Type Design
    Heavy Duty Compression Spring
  • End Type
    Squared and Ground
  • Material
    Chromium Silicon
  • Free Length
    1.7500 in
  • Wire Size
    0.059 X 0.08 in
  • Spring Rate
    105.0000 lb/in
  • Fits Over Shaft
    0.1880 in
  • Fits In Hole Size
    0.3750 in
  • Harmonization Code
    7320.20.5060
  • Manufacturer Catalog Number
    CV03751750059
  • Weight
    0.00002 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought