Motion
CV05001500072

AS RAYMOND
CV05001500072

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 1.5000 in Length, 0.072 X 0.095 in Wire Size, 148.0000 lb/in Spring Rate
Mi Item #14159761
MFR #CV05001500072
Price$6.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
CV05001500072

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 1.5000 in Length, 0.072 X 0.095 in Wire Size, 148.0000 lb/in Spring Rate
Mi Item #14159761
MFR #CV05001500072

Mfr description
CV05001500072 HEAVY DUTY COMP SPRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.89/each

Specifications

Dimensions

  • Fits In Hole Size
    0.5000 in
  • Free Length
    1.5000 in
  • Weight
    0.00003 lbs
  • Wire Size
    0.072 X 0.095 in

Details

  • End Type
    Squared and Ground
  • Fits Over Shaft
    0.2810 in
  • Harmonization Code
    7320.20.5060
  • Manufacturer Catalog Number
    CV05001500072
  • Material
    Chromium Silicon
  • Minimum Order Quantity
    10
  • Spring Rate
    148.0000 lb/in
  • Type Design
    Heavy Duty Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)