Motion
CV06254000110

AS RAYMOND
CV06254000110

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 4.0000 in Length, 0.11 X 0.126 in Wire Size, 135.0000 lb/in Spring Rate
Mi Item #14159822
MFR #CV06254000110
Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
CV06254000110

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 4.0000 in Length, 0.11 X 0.126 in Wire Size, 135.0000 lb/in Spring Rate
Mi Item #14159822
MFR #CV06254000110

Mfr description
CV06254000110 HEAVY DUTY COMP SPRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.84/each

Specifications

Dimensions

  • Fits In Hole Size
    0.6250 in
  • Free Length
    4.0000 in
  • Weight
    0.00012 lbs
  • Wire Size
    0.11 X 0.126 in

Details

  • End Type
    Squared and Ground
  • Fits Over Shaft
    0.3440 in
  • Harmonization Code
    7320.20.5060
  • Manufacturer Catalog Number
    CV06254000110
  • Material
    Chromium Silicon
  • Minimum Order Quantity
    5
  • Spring Rate
    135.0000 lb/in
  • Type Design
    Heavy Duty Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)