Motion
CV07501000125

AS RAYMOND
CV07501000125

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 1.0000 in Length, 0.125 X 0.165 in Wire Size, 1080.0000 lb/in Spring Rate
MI ITEM #14159824
MFR #CV07501000125
List Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
CV07501000125

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 1.0000 in Length, 0.125 X 0.165 in Wire Size, 1080.0000 lb/in Spring Rate
MI ITEM #14159824
MFR #CV07501000125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.77/each for your price

Overview

Mfr description
CV07501000125 HEAVY DUTY COMP SPRING

Specifications

  • Type Design
    Heavy Duty Compression Spring
  • End Type
    Squared and Ground
  • Material
    Chromium Silicon
  • Free Length
    1.0000 in
  • Wire Size
    0.125 X 0.165 in
  • Spring Rate
    1080.0000 lb/in
  • Fits Over Shaft
    0.3750 in
  • Fits In Hole Size
    0.7500 in
  • Harmonization Code
    7320.20.5060
  • Manufacturer Catalog Number
    CV07501000125
  • Weight
    0.00004 lbs
  • Minimum Order Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought