Motion
CV075012000093

AS RAYMOND
CV075012000093

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 12.0000 in Length, 0.093 X 0.156 in Wire Size, 35.0000 lb/in Spring Rate
MI ITEM #14159826
MFR #CV075012000093
List Price$46.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
CV075012000093

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 12.0000 in Length, 0.093 X 0.156 in Wire Size, 35.0000 lb/in Spring Rate
MI ITEM #14159826
MFR #CV075012000093

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.97/each for your price

Overview

Mfr description
CV075012000093 HEAVY DUTY COMP SPRING

Specifications

  • Type Design
    Heavy Duty Compression Spring
  • End Type
    Squared and Ground
  • Material
    Chromium Silicon
  • Free Length
    12.0000 in
  • Wire Size
    0.093 X 0.156 in
  • Spring Rate
    35.0000 lb/in
  • Fits Over Shaft
    0.3750 in
  • Fits In Hole Size
    0.7500 in
  • Harmonization Code
    7320.20.5060
  • Manufacturer Catalog Number
    CV075012000093
  • Weight
    0.00044 lbs
  • Minimum Order Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought