Motion
CV10004500100

AS RAYMOND
CV10004500100

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 4.5000 in Length, 0.1 X 0.215 in Wire Size, 111.0000 lb/in Spring Rate
Mi Item #14159910
MFR #CV10004500100
Price$19.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
CV10004500100

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 4.5000 in Length, 0.1 X 0.215 in Wire Size, 111.0000 lb/in Spring Rate
Mi Item #14159910
MFR #CV10004500100

Mfr description
CV10004500100 HEAVY DUTY COMP SPRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.62/each

Specifications

Dimensions

  • Fits In Hole Size
    1.0000 in
  • Free Length
    4.5000 in
  • Weight
    0.00024 lbs
  • Wire Size
    0.1 X 0.215 in

Details

  • End Type
    Squared and Ground
  • Fits Over Shaft
    0.5000 in
  • Harmonization Code
    7320.20.5060
  • Manufacturer Catalog Number
    CV10004500100
  • Material
    Chromium Silicon
  • Minimum Order Quantity
    5
  • Spring Rate
    111.0000 lb/in
  • Type Design
    Heavy Duty Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)