Motion
CV12503000225

AS RAYMOND
CV12503000225

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 3.0000 in Length, 0.225 X 0.284 in Wire Size, 1220.0000 lb/in Spring Rate
Mi Item #14159951
MFR #CV12503000225
Price$32.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
CV12503000225

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 3.0000 in Length, 0.225 X 0.284 in Wire Size, 1220.0000 lb/in Spring Rate
Mi Item #14159951
MFR #CV12503000225

Mfr description
CV12503000225 HEAVY DUTY COMP SPRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.80/each

Specifications

Dimensions

  • Fits In Hole Size
    1.2500 in
  • Free Length
    3.0000 in
  • Weight
    0.00039 lbs
  • Wire Size
    0.225 X 0.284 in

Details

  • End Type
    Squared and Ground
  • Fits Over Shaft
    0.6250 in
  • Harmonization Code
    7320.20.5060
  • Manufacturer Catalog Number
    CV12503000225
  • Material
    Chromium Silicon
  • Minimum Order Quantity
    5
  • Spring Rate
    1220.0000 lb/in
  • Type Design
    Heavy Duty Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)