Motion
CV15002500300

AS RAYMOND
CV15002500300

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 2.5000 in Length, 0.3 X 0.346 in Wire Size, 3285.0000 lb/in Spring Rate
MI ITEM #14159995
MFR #CV15002500300
Price$46.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
CV15002500300

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 2.5000 in Length, 0.3 X 0.346 in Wire Size, 3285.0000 lb/in Spring Rate
MI ITEM #14159995
MFR #CV15002500300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.13/each

Specifications

Dimensions

  • Fits In Hole Size
    1.5000 in
  • Free Length
    2.5000 in
  • Weight
    0.00048 lbs
  • Wire Size
    0.3 X 0.346 in

Details

  • End Type
    Squared and Ground
  • Fits Over Shaft
    0.7500 in
  • Harmonization Code
    7320.20.5060
  • Manufacturer Catalog Number
    CV15002500300
  • Material
    Chromium Silicon
  • Minimum Order Quantity
    5
  • Spring Rate
    3285.0000 lb/in
  • Type Design
    Heavy Duty Compression Spring

Overview

Mfr description
CV15002500300 HEAVY DUTY COMP SPRING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought