Motion
CV15005000135

AS RAYMOND
CV15005000135

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 5.0000 in Length, 0.135 X 0.345 in Wire Size, 210.0000 lb/in Spring Rate
MI ITEM #14160010
MFR #CV15005000135
List Price$40.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
CV15005000135

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 5.0000 in Length, 0.135 X 0.345 in Wire Size, 210.0000 lb/in Spring Rate
MI ITEM #14160010
MFR #CV15005000135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.53/each for your price

Overview

Mfr description
CV15005000135 HEAVY DUTY COMP SPRING

Specifications

  • Type Design
    Heavy Duty Compression Spring
  • End Type
    Squared and Ground
  • Material
    Chromium Silicon
  • Free Length
    5.0000 in
  • Wire Size
    0.135 X 0.345 in
  • Spring Rate
    210.0000 lb/in
  • Fits Over Shaft
    0.7500 in
  • Fits In Hole Size
    1.5000 in
  • Harmonization Code
    7320.20.5060
  • Manufacturer Catalog Number
    CV15005000135
  • Weight
    0.00064 lbs
  • Minimum Order Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought