Motion
D10190
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 1.4 mm OD, 9.3 mm Length, 0.2 mm Wire Size, 0.5400 N/mm Spring Rate
MI ITEM #14160079
MFR #D10190
Price$2.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 1.4 mm OD, 9.3 mm Length, 0.2 mm Wire Size, 0.5400 N/mm Spring Rate
MI ITEM #14160079
MFR #D10190

Mfr description
D10190 METRIC COMP SPRING - MUSIC WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.60/each

Specifications

Dimensions

  • Free Length
    9.3 mm
  • Outside Diameter
    1.4 mm
  • Weight
    0.00062 lbs
  • Wire Size
    0.2 mm

Details

  • End Type
    Squared and Not Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D10190
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    0.5400 N/mm
  • Type Design
    Compression Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)