Motion
D10330
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 2.7 mm OD, 17.9 mm Length, 0.2 mm Wire Size, 0.0800 N/mm Spring Rate
MI ITEM #14160093
MFR #D10330
List Price$2.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 2.7 mm OD, 17.9 mm Length, 0.2 mm Wire Size, 0.0800 N/mm Spring Rate
MI ITEM #14160093
MFR #D10330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.60/each for your price

Overview

Mfr description
D10330 METRIC COMP SPRING - MUSIC WIRE

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Not Ground
  • Material
    Music Wire
  • Outside Diameter
    2.7 mm
  • Free Length
    17.9 mm
  • Wire Size
    0.2 mm
  • Spring Rate
    0.0800 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D10330
  • Weight
    0.00089 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought