Motion
D11340
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 6.8 mm OD, 65 mm Length, 0.5 mm Wire Size, 0.1400 N/mm Spring Rate
Mi Item #14160169
MFR #D11340
Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 6.8 mm OD, 65 mm Length, 0.5 mm Wire Size, 0.1400 N/mm Spring Rate
Mi Item #14160169
MFR #D11340

Mfr description
D11340 METRIC COMP SPRING - MUSIC WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.27/each

Specifications

Dimensions

  • Free Length
    65 mm
  • Outside Diameter
    6.8 mm
  • Weight
    0.01953 lbs
  • Wire Size
    0.5 mm

Details

  • End Type
    Squared and Not Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D11340
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    0.1400 N/mm
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)