Motion
D11840
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 10.8 mm OD, 96.5 mm Length, 0.8 mm Wire Size, 0.2300 N/mm Spring Rate
MI ITEM #14160202
MFR #D11840
Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 10.8 mm OD, 96.5 mm Length, 0.8 mm Wire Size, 0.2300 N/mm Spring Rate
MI ITEM #14160202
MFR #D11840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.27/each

Specifications

Dimensions

  • Free Length
    96.5 mm
  • Outside Diameter
    10.8 mm
  • Weight
    0.07939 lbs
  • Wire Size
    0.8 mm

Details

  • End Type
    Squared and Not Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D11840
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    0.2300 N/mm
  • Type Design
    Compression Spring

Overview

Mfr description
D11840 METRIC COMP SPRING - MUSIC WIRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought