Motion
D12010
Compression Spring - Music Wire Material, End Type - Squared and Ground, 11 mm OD, 26 mm Length, 1 mm Wire Size, 1.8500 N/mm Spring Rate
MI ITEM #14160213
MFR #D12010
Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 11 mm OD, 26 mm Length, 1 mm Wire Size, 1.8500 N/mm Spring Rate
MI ITEM #14160213
MFR #D12010

Mfr description
D12010 METRIC COMP SPRING - MUSIC WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.55/each

Specifications

Dimensions

  • Free Length
    26 mm
  • Outside Diameter
    11 mm
  • Weight
    0.04369 lbs
  • Wire Size
    1 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D12010
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    1.8500 N/mm
  • Type Design
    Compression Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)