Motion
D12140
Compression Spring - Music Wire Material, End Type - Squared and Ground, 7.55 mm OD, 51.5 mm Length, 1.25 mm Wire Size, 5.3900 N/mm Spring Rate
MI ITEM #14160221
MFR #D12140
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 7.55 mm OD, 51.5 mm Length, 1.25 mm Wire Size, 5.3900 N/mm Spring Rate
MI ITEM #14160221
MFR #D12140

Mfr description
D12140 METRIC COMP SPRING - MUSIC WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.73/each

Specifications

Dimensions

  • Free Length
    51.5 mm
  • Outside Diameter
    7.55 mm
  • Weight
    0.12308 lbs
  • Wire Size
    1.25 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D12140
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    5.3900 N/mm
  • Type Design
    Compression Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)