Motion
D12600
Compression Spring - Music Wire Material, End Type - Squared and Ground, 12 mm OD, 18 mm Length, 2 mm Wire Size, 46.5800 N/mm Spring Rate
MI ITEM #14160247
MFR #D12600
List Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 12 mm OD, 18 mm Length, 2 mm Wire Size, 46.5800 N/mm Spring Rate
MI ITEM #14160247
MFR #D12600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.33/each for your price

Overview

Mfr description
D12600 METRIC COMP SPRING - MUSIC WIRE

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Music Wire
  • Outside Diameter
    12 mm
  • Free Length
    18 mm
  • Wire Size
    2 mm
  • Spring Rate
    46.5800 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D12600
  • Weight
    0.13425 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought