Motion
D13150
Compression Spring - Music Wire Material, End Type - Squared and Ground, 34.5 mm OD, 110 mm Length, 2.5 mm Wire Size, 2.2200 N/mm Spring Rate
MI ITEM #14160283
MFR #D13150
List Price$4.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 34.5 mm OD, 110 mm Length, 2.5 mm Wire Size, 2.2200 N/mm Spring Rate
MI ITEM #14160283
MFR #D13150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.47/each for your price

Overview

Mfr description
D13150 METRIC COMP SPRING - MUSIC WIRE

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Music Wire
  • Outside Diameter
    34.5 mm
  • Free Length
    110 mm
  • Wire Size
    2.5 mm
  • Spring Rate
    2.2200 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D13150
  • Weight
    0.86466 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought